Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CPR MASK WITH HARD CASE

898.000225 - UNSPSC 42172001
CPRO Mask CW 02 Inlet & Case, Latex-Free Gloves CPRO Mask CW 02 Inlet & Case, Latex-Free Gloves
CPRO Mask CW 02 Inlet & Case, Latex-Free Gloves

Delivery

No stock for delivery. -
0 Review(s) / 1 Q&A

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents CW02 Inlet & Case, Latex-Free gloves
EAN 4050641424983

Features

Reusable physical protection barrier to prevent the victim’s breath and body fluids from reaching the rescuer
Helps reduce the risk of cross contamination and transference of viruses & bacteria between the victim and rescuer when mouth-to-mouth assistance is required
One-way valve & directional diaphragm prevents back-flow of air & contaminants
Constructed with a specially designed viral & bacterial filter for extra protection
Medical grade thermoplastic mask for effective ventilation through both the nose and mouth
Clear mask permits patient monitoring
Features a soft inflated cuff for a leak-proof seal & added patient comfort
15/22 mm inputs connect to standard manual or mechanical resuscitators or bag-valve-masks
Includes an oxygen inlet for optional supplemental oxygen
Suitable for adults and children
Suitable for adults and children
Can be used under extreme environmental temperatures
Packaged in a compact, hard shell carrying case
Latex-free

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.

Questions & Answers

Q: How many are in a package? April 16, 2021
A: One per package